Zoro Homepage

Sound Lectern, 45.5 in H, Charcoal

  • Mfr # GSL-S

  • Zoro # G9322650


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Sound System
Yes
Type
Greystone with Sound
Color
Charcoal
Material
Plywood
Height
45-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSL-S
Zoro #
G9322650
UPC #
604747891299
Country of Origin
Taiwan, Province of China

Dimensions

Height
45-1/2 in
Width
23 1/2 in
Depth
19 1/4 in
Overall Width
23 1/2 in
Overall Height
45 1/2 in
Microphone Cable Length
9 ft, 10 ft
Keyboard Tray Width
17 1/2 in
Top Surface Depth
18 1/4 in
Keyboard Tray Depth
9 1/4 in
Shelf Depth
14 3/4 in
Top Surface Width
22 3/4 in
Overall Depth
19 1/4 in
Shelf Width
21 in

Description

Sound Lectern, Color Charcoal, Mobility Mobile, Material Plywood, Overall Height 45 1/2 in, Overall Width 23 1/2 in, Overall Depth 19 1/4 in, Wattage 50 W, Voltage 120 V AC, Sound System Included Clip-On Microphone, Handheld Microphone, Includes Document Rail Yes, Shelf Width 21 in, Shelf Depth 14 3/4 in, Microphone Type Clip-On, Handheld, Includes Sound System Yes, Compatible Microphone Connectivity Wired, Included Microphone Connectivity Wired, Includes Keyboard Tray Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.