Sound Lectern, 46 in H, Ribbonwood

  • Mfr # 111PLS-RW

  • Zoro # G001242598


product price:  $825.99
/ea
Free Shipping & Returns

Key Features

Color
Ribbonwood
Material
Laminate
Assembly
Assembled
Green Certification or Other Recognition
MAS Certified Green
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111PLS-RW
Zoro #
G001242598
UPC #
604747885991
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
46 in
Overall Depth
17 in

Details

Item
Sound Lectern
Color
Ribbonwood
Material
Laminate
Assembly
Assembled
Green Certification or Other Recognition
MAS Certified Green
Voltage
117 V AC
Includes Battery
Yes
Sound System Included
Amplifier, Clip-On Microphone, Handheld Microphone, Mounted Gooseneck Microphone
Included Microphone Connectivity
Wired
Compatible Microphone Connectivity
Wired
Mobility
Stationary
Includes Document Rail
Yes
Wattage
30 W
Includes Sound System
No

Description

Sound Lectern, Color Ribbonwood, Mobility Stationary, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 30 W, Voltage 117 V AC, Sound System Included Amplifier, Clip-On Microphone, Handheld Microphone, Mounted Gooseneck Microphone, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Compatible Microphone Connectivity Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.