Sound Lectern, 46 in H, Ribbonwood

  • Mfr # 800X-RW

  • Zoro # G201242473


product price: $980.88
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sound System
Yes
Type
Orator
Color
Ribbonwood
Material
Laminate
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800X-RW
Zoro #
G201242473
UPC #
604747885984
Country of Origin
China

Dimensions

Height
46 in
Width
22 in
Depth
17 in
Overall Width
22 in
Overall Height
46 in
Shelf Width
12 in
Microphone Cable Length
10 in
Overall Depth
17 in
Shelf Depth
4 in

Details

Item
Sound Lectern
Sound System
Yes
Type
Orator
Color
Ribbonwood
Material
Laminate
Includes
Storage Shelf, (4) Concealed Casters, 40 Watts Multiplayer Amplifier, Digital Timepiece, Surface Mounted 21 in Gooseneck Mic, Surface Mounted, Black Halogen Lamp
Assembly
Unassembled
Features
Mobility, Microphone Holder, Caster, Storage Shelf, Lamp, Handheld Microphone
Built-in Devices
Microphone, Amplifier, Digital Clock/Timer
Application/Usage
Conference Room, Cafeteria, Auditorium, Meeting
Number of Casters
4
Includes Sound System
Yes
Includes Document Rail
Yes
Compatible Microphone Connectivity
Wired
Powered
Yes
Wattage
40 W
Output Type
Extension Speaker, Recording Devices
Sound System Included
Amplifier, Mounted Gooseneck Microphone
Power Source
AC Power Cord
Included Microphone Connectivity
Wired
Microphone Type
Mounted
Number of Casters/Glides
4
Mobility
Mobile
Input Type
USB
Includes Battery
No

Description

Sound Lectern, Color Ribbonwood, Mobility Mobile, Material Laminate, Overall Height 46 in, Overall Width 22 in, Overall Depth 17 in, Wattage 40 W, Sound System Included Amplifier, Mounted Gooseneck Microphone, Includes Document Rail Yes, Shelf Width 12 in, Shelf Depth 4 in, Microphone Type Mounted, Includes Sound System Yes, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Compatible Microphone Connectivity Wired, Included Microphone Connectivity Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.