Zoro Homepage

Sound Lectern, 46.5 in H, Black

  • Mfr # ZED

  • Zoro # G801242507


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Sound System
Yes
Type
Podium and Sound
Color
Black
Material
Laminate
Height
45-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZED
Zoro #
G801242507
UPC #
604747886004
Country of Origin
China

Dimensions

Height
45-1/2 in
Width
19 1/2 in
Depth
19 1/2 in
Overall Width
19 1/2 in
Overall Height
46 1/2 in
Top Surface Width
19 1/2 in
Overall Depth
19 1/2 in
Microphone Cable Length
21 in
Top Surface Depth
20 1/2 in

Details

Item
Sound Lectern
Sound System
Yes
Type
Podium and Sound
Color
Black
Material
Laminate
Assembly
Unassembled
Includes
Digital Timepiece
Voltage
117 V AC
Includes Document Rail
Yes
Includes Battery
No
Powered
Yes
Sound System Included
Mounted Gooseneck Microphone, Clip-On Microphone
Microphone Type
Clip-On, Mounted
Mobility
Stationary
Includes Sound System
Yes
Output Type
Extension Speaker, Recording Devices
Power Source
AC Power Cord
Number of Speakers
4
Input Type
Bluetooth, MP3, USB
Wattage
40 W
Includes Timer
Yes
Compatible Microphone Connectivity
Wired
Included Microphone Connectivity
Wired

Description

Sound Lectern, Color Black, Mobility Stationary, Material Laminate, Overall Height 46 1/2 in, Overall Width 19 1/2 in, Overall Depth 19 1/2 in, Wattage 40 W, Voltage 117 V AC, Sound System Included Mounted Gooseneck Microphone, Clip-On Microphone, Includes Document Rail Yes, Microphone Type Clip-On, Mounted, Includes Sound System Yes, Includes Digital Timepiece, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Caster/Glide Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.