Zoro Homepage

Speaker Stand, Cherry

  • Mfr # 70-CH

  • Zoro # G6937557


product price: $104.09
/ea
Free Shipping & Returns

Key Features

Sound System
No
Type
Adjustable, Portable Stand
Material
Steel
Height
44 1/2 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-CH
Zoro #
G6937557
UPC #
604747270216
Country of Origin
China

Dimensions

Height
44 1/2 in
Width
20 in
Depth
18 1/4 in
Overall Width
20 in
Overall Height
44 in
Overall Depth
18 1/4 in

Details

Item
Lectern Stand
Sound System
No
Type
Adjustable, Portable Stand
Color
Cherry
Material
Steel
Assembly
Unassembled
Includes
Paper/Book Stop
Includes Battery
No
Includes Sound System
No
Number of Casters/Glides
4
Mobility
Stationary
Includes Document Rail
Yes
Adjustable Shelves
No

Description

Lectern Stand, Color Cherry, Mobility Stationary, Material Steel, Overall Height 44 in, Overall Width 20 in, Overall Depth 18 1/4 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Includes Paper/Book Stop, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Compatible Microphone Connectivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.