Zoro Homepage

Speaker Stand, Medium Oak

  • Mfr # 70-MO

  • Zoro # G6937572


product price: $104.09
/ea
Free Shipping & Returns

Key Features

Sound System
No
Type
Adjustable, Portable Stand
Material
Steel
Height
44 1/2 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-MO
Zoro #
G6937572
UPC #
604747570200
Country of Origin
China

Dimensions

Height
44 1/2 in
Width
20 in
Depth
18 1/4 in
Overall Height
44 in
Overall Width
20 in
Overall Depth
18 1/4 in

Details

Item
Lectern Stand
Sound System
No
Type
Adjustable, Portable Stand
Color
Medium Oak
Material
Steel
Assembly
Unassembled
Includes
Paper/Book Stop
Number of Casters/Glides
4
Mobility
Stationary
Adjustable Shelves
No
Includes Battery
No
Includes Document Rail
Yes
Includes Sound System
No

Description

Lectern Stand, Color Medium Oak, Mobility Stationary, Material Steel, Overall Height 44 in, Overall Width 20 in, Overall Depth 18 1/4 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Microphone Type Not Applicable, Includes Sound System No, Includes Paper/Book Stop, Cabinet Depth Not Applicable, Cabinet Height Not Applicable, Cabinet Width Not Applicable, Compatible Microphone Connectivity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.