Zoro Homepage

Wireless PA System with Wireless Tie Clip Mic

  • Mfr # PRA-8000/PRA8-6

  • Zoro # G7456375


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Watts
40 W
Band Type
VHF
Wireless Range
100 ft
Power Requirements
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA-8000/PRA8-6
Zoro #
G7456375
UPC #
604747800062
Country of Origin
China

Dimensions

Dimensions
17 in H x 11 in W x 11 in D
Overall Width
11 in
Overall Height
17 in
Overall Depth
11 in

Details

Item
Wireless Public Address System
Corded/Wireless
Wireless
Watts
40 W
Band Type
VHF
Wireless Range
100 ft
Power Requirements
12 V
Number of Channels
1
Includes
Wireless Headset Mic
Sound Level
Not Rated
Power Requirement
12V
Frequency Range
650 or More
Inputs
3
Product Type
Wireless PA System
Number of Inputs
3
Output Power
40 W
Wireless Range - Maximum
100 ft

Description

Wireless PA System with Wireless Tie Cli

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.