Zoro Homepage

Wizard A/V Presentation Center

  • Mfr # WZD

  • Zoro # G604390498


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Width
21 in
Color
Cherry Wood
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WZD
Zoro #
G604390498
UPC #
604747213459
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Width
21 in
Overall Length
18 in
Shelf Width
14 in
Shelf Length
16 in
Power Cord Length
20 ft
Maximum Overall Height
40 in
Minimum Overall Height
40 in
Cabinet Width
14 in
Frame Thickness
18 ga
Caster Diameter
4 in
Cabinet Height
10 1/2 in
Caster Wheel Dia.
4 in
Cord Length
20 ft

Details

Color
Cherry Wood
Material
Steel
Item
Wizard A/V Presentation Center
Number of Shelves
2
Includes
HDMI Port, VGA Port
Green Certification or Other Recognition
MAS Certified Green
Assembly
Assembled
Number of Casters
4
Caster Type
(2) Locking
Powered
Yes
Number of Outlets
6
Number of Cabinets
1
Number of Locking Cabinets
1
Product Type
Media Cart with Cabinet
Handle Type
No Handle
Cabinet Gauge
18 ga
Cabinet Material
Steel
Caster Brake Type
Locking Casters
Lip Style
Flush
Assembled/Unassembled
Assembled

Description

Wizard A/V Presentation Center, Load Capacity Not Applicable, Number of Shelves 2, Shelf Length 16 in, Shelf Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.