
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALS-602ML-20
Zoro #
G907633469
UPC #
739998336753
Country of Origin
China
Description
The Okuma Alaris Spinning Combo utilizes proprietary technology with corrosionresistant components to create a highquality combo that won't break the bank The Alaris reel features a durable and rigid design for added strength to withstand years of fights with tough fish Constructed of a graphite frame and side plates with the Cyclonic Flow Rotor design, the spinning reel is durable and corrosionresistant The reel also features a machinedaluminum, twotone, anodized spool and metal handle for added strength and durability For ultrasmooth line movement, the reel is outfitted with four stainless steel ball bearings and a multidisc Japanese oiled felt drag The blank is built with a very sensitive graphite composite to give you the ability to feel subtle bites The Alaris rod features a unique combination of an EVA foam foregrip with a rear cork split grip, so you will be able to comfortably handle large fish Reel Features 3BB 1RB bearing drive for durability QuickSet antireverse roller bearing for hook sets Multidisc oil felt drag washers for ultimate smoothness CFR Cyclonic Flow Rotor technology Machined aluminum, twotone anodized spool Rigid metal handle design for added strength Rod Features Durable Duraflow stainless steel guides Sensitive graphite composite rod blank construction Rear cork split grip with EVA foam foregrip Reel Specifications Technique Spinning Size 20 Gear Ratio 4 8 1 Bearings 3BB 1RB Drag Material Multidisc Japanese oiled felt drag washers Max Drag 11 9 lbs Mono Capacity Yardslbs 2802, 1404, 1106 Anti Reverse QuickSet Retrieve Rate 23 9 Reel Handle Position RightLeft Weight 7 0 oz Rod Specifications Length 6'0 Foregrip Length 112 Reargrip Length 814 Number of Pieces 2 Line Rating 410 lbs Lure Rating NA Power Medium Light Action Mod Fast Blank Material Sensitive graphite composite Guide Material Duraflow stainless steel Handle Material Rear cork split grip with EVA foam foregrip Number of Guides 4 TIP Okuma ALS602ML20 20 739998336753
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.