Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Alaris Spinning Front Drag 3Bb1Rb 40012 031, 28016 037, 23020 041 (Discontinued)

  • Mfr # ALS-65
  • Zoro # G707651113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS-65
Zoro #
G707651113
UPC #
739998924370
Country of Origin
China

Description

The latest to the Okuma family are the feature packed alaris spinning reels The alaris reels feature a corrosion resistant frame, side plates and cyclonic flow rotor design, as well as machined aluminum 2Tone spool and rigid metal handle for strength and durability With four stainless steel ball bearings, and multidisc Japanese oiled felt drag washers, The alaris runs smooth on the output of line and retrieve Features multidisc, Japanese oiled felt drag washers 3bb1rb stainless steel bearings QuickSet antireverse bearing precision machine cut brass pinion gear corrosion resistant graphite body and rotor CFR cyclonic flow rotor technology rigid metal handle design for strength machined aluminum, 2Tone anodized spool with LCS Lip corrosionresistant stainless steel bail wire RESII computer balanced rotor Equalizing system Specifications technique spinning reel handle position rightleft gear ratio 45 1 retrieve rate 344 Bearing count 3BB 1RB mono capacity yardslbs 40012 031, 28016 037, 23020 max drag 30 lbs anti reverse QuickSet weight 151 oz Okuma ALS65 Alaris Spinning Front Drag 3BB1RB 40012 031, 28016 037, 23020 041 739998924370

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.