This item is Discontinued.

Okuma Alaris Spinning Reel 501, 3Bb1Rb, 2608 026 22010 029, 18012 031 ALS-40

Alaris Spinning Reel 501, 3Bb1Rb, 2608 026 22010 029, 18012 031 (Discontinued)

  • Mfr # ALS-40
  • Zoro # G307651391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS-40
Zoro #
G307651391
UPC #
739998138159
Country of Origin
China

Description

Okuma family has added the feature packed alaris spinning reels The alaris reels feature a corrosion resistant frame, side plates and cyclonic flow rotor design, as well as machined aluminum 2Tone spool NAND rigid metal handle for strength and durability With four stainless steel ball bearings, and multidisc Japanese oiled felt drag washers, nthe alaris runs smooth on the output of line and retrieve Features multidisc, Japanese oiled felt drag washers 3bb1rb stainless steel bearings QuickSet antireverse bearing precision machine cut brass pinion gear corrosion resistant graphite body and rotor CFR cyclonic flow rotor technology rigid metal handle design for strength machined aluminum, 2Tone anodized spool with LCS Lip corrosionresistant stainless steel bail wire resin computer balanced rotor Equalizing system Specifications technique spinning reel size 40 reel handle position rightleft gear ratio 50 1 retrieve rate 334 Bearing count 3bb1rb mono capacity yardslbs 2608, 22010, 18012 max drag 174 lbs anti reverse QuickSet frame gr side plate gr Rotor gr spool AL weight 92 oz Okuma ALS40 Alaris Spinning Reel 501, 3BB1RB, 2608 026 22010 029, 18012 031

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.