
Avenger New Generation Spinning Front Drag 6Bb1Rb 2106024,1708026, 14010 029 (Discontinued)
- Mfr # AV-3000
- Zoro # G307651278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV-3000
Zoro #
G307651278
UPC #
739998923038
Country of Origin
China
Description
Okuma longest standing reel family just got better The Okuma Avenger generation spinning reel utilizes Okuma superior proprietary technologies with the latest key feature cyclonic flow rotor CFR technology Cfr significantly increases airflow throughout the rotor to dry The reel faster, thus minimizing corrosion This spinning reel also features a corrosionresistant graphite body and rotor with a multidisc felt drag system that provides smooth line movement For the ultimate in smoothness and performance, The spinning reel is equipped with seven ball bearings Its precision elliptical gearing system regulates the spindle stroke speed for a more level line lay This feature creates less friction allowing you to cast further with greater accuracy Okuma has combine incredible technologies with an attractive body shape and cosmetics to bring you a lightweight, durable, and smooth reel at an affordable price Features multidisc, Japanese oiled felt drag system 6BB 1RB for ultimate smoothness and performance QuickSet antireverse roller bearing precision machine cut brass pinion gear corrosion resistant graphite body and rotor CFR cyclonic flow rotor technology precision elliptical gearing system Specifications technique spinning reel handle position rightleft handle Single paddle gear ratio 50 1 retrieve rate 258 Braking System Na bearing count 6bb1rb mono capacity yardslbs 2106, 1708, 14010 drag material multidisc, Japanese oiled felt drag system max drag 15 lbs anti reverse QuickSet weight 78 oz Okuma AV3000 Avenger New Generation Spinning Front Drag 6BB1RB 2106024,1708026, 14010 029
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.