
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSII-662ML-20
Zoro #
G207631059
UPC #
739998336630
Country of Origin
China
Description
Cascade II spinning combo, 6'0, medium light power, 2pcs, 1BB, csii20 features durable glass fiber rod blank construction features comfortable EVA Fore grips rear grip is split configuration EVA and cork multidisc front drag washer system all models feature a 1 ball bearing drive system reels are prespooled with monofilament line all Cascade rods are 2pcs for easy transportation reel specifications technique spinning reel size 20 bearings 1BB mono capacity yardslbs 2653, 2204, 1806 with line Yes color Na reel handle position rightleft Rod specifications length 6'0 number of pieces 2 line rating Na lure rating Na power medium light blank material durable glass fiber rod blank handle material EVA and cork number of guides Na Okuma CSII662ML20 20 739998336630
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.