Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Cedros Surf Csx Spinning Rod 10' 2Pc Medium Moderate Fast 1 123Oz Lures 14Lb40Lb Line 7 Guides (Discontinued)

  • Mfr # CSX-S-1002M
  • Zoro # G407651994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX-S-1002M
Zoro #
G407651994
UPC #
739998234622
Country of Origin
China

Description

Thousands of anglers have gotten their start in the surf toting an Okuma Cedros surf rod Featuring 30 Ton carbon fiber blanks, 316 grade stainless steel guide frames and a custom handle set, eight allnew Cedros CSX surf spinning rods are constructed to enhance the skills of all anglers At the core of Cedros CSX surf rods are 30 Ton carbon fiber blanks Heralded for its combination of excellent responsiveness and durability, the material quickens actions and increases available power when compared to IM6 graphite The rod tapers are all moderatefast, loading well into the blank on the cast and achieving exceptional distance with a comfortable and smooth casting stroke The guide set includes ALPS 316 grade stainless steel guide frames with super hard Zirconium inserts for braided line Featuring small diameter inserts, the guide system is constructed specifically for braid, quickly transitioning loops coming off the spinning reel to straight running line SS316 stainless steel delivers incredible corrosionresistance having been tested over 1200 hours 50 days of continuous salt spray and emerging completely corrosion free The refined handle set exudes comfort and strength Durable shrink tube grips cleanly taper to each end of the PacBay reel seat with anodized aluminum rings The clean design provides fluid handling of the rod in the complete absence of anything that might obstruct the hand or catch a loop of line Okuma CSXS1002M Cedros Surf CSX Spinning Rod 10' 2pc Medium Moderate Fast 1 123oz Lures 14lb40lb Line 7 Guides Tip 739998234622

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.