Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Okuma Celilo UltraLite 1pc 4ft 6in Spin Rod CE-S-461UL-1 CE-S-461UL-1

Celilo UltraLite 1pc 4ft 6in Spin Rod CE-S-461UL-1 (Discontinued)

  • Mfr # CE-S-461UL-1
  • Zoro # G300910693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-S-461UL-1
Zoro #
G300910693
UPC #
739998231331
Country of Origin
Unknown

Description

Trout, perch and panfish, all of them are more sporting when pursued with balanced equipment that's appropriately powered. Great performer for dissecting a weedbed, or soaking floating trout bait on a long cast. Celilo Ultralight rods feature: Sensitive graphite composite blanks; Aluminum oxide guide inserts; Stainless steel hooded reel seats; Fore and rear cork grips; Stainless steel hook keeper; Thru-blank handle design. Rod Power: Ultralight. Rod Taper: Medium. Rod Length: 4'6". Line Weight: 1-4lbs. Lure Weight: 1/32-3/16oz. 1 piece. Number of Guides: 4 + tip. Weighs: 3 oz. CE-S-461UL-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.