
Epixor Xt 7Bb1Rb 31012 031, 21516 037 18020 041 (Discontinued)
- Mfr # EPXT-55
- Zoro # G707651427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPXT-55
Zoro #
G707651427
UPC #
739998924356
Country of Origin
China
Description
Okuma Epixor XT spinning reels are the next generation of a long standing family of spinning reels by Okuma Designed with C40X carbon fiber composite construction and featuring torsion control Armor tca, these advanced technologies provide a reel that is light weight with both exceptional feel and rock solid durability Features tca torsion control Armor C40X metal handle with EVA knob Okuma modern styling cyclonic flow rotor slow oscillation integrated air bail design 7BB 1RB bearing drive progressive drag specifications technique spinning reel handle position rightleft gear ratio 50 1 retrieve rate 344 Braking System cdb centrifugal disc bail bearing count 7BB1RB Braid capacity yardslbs Na mono capacity yardslbs 31012, 21516, 18020 drag material progressive drag max drag 26 lbs anti reverse QuickSet weight Na Aluminum Okuma EPXT55 Epixor XT 7BB1RB 31012 031, 21516 037 18020 041 739998924356
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.