This item is Discontinued.

Okuma Okuma 4015083 9 ft. x 3 in. EVX Musky Rod; Heavy 4015083

Okuma 4015083 9 ft. x 3 in. EVX Musky Rod; Heavy (Discontinued)

  • Mfr # 4015083
  • Zoro # G303709720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015083
Zoro #
G303709720
UPC #
739998221820
Country of Origin
China

Description

Okuma EVX musky rod 8'6 is a rewarding rod for those with the dedication to the pursuit of musky. Evx musky rod has a winning combination of components, action, power and price. Evx musky rod simply stands out as an easy rod to love. Crafted of im-8 graphite and featuring durable alps stainless steel guide frames with braid-ready zirconium inserts, the rods top off with an alps welded tungsten carbide tip. Premium fuji reel seats and cork grips complete each this model.

Specifications
  • Action: Heavy
  • Size: 9 ft. x 3 in.
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.