This item is Discontinued.

Okuma Okuma Citrix 350 Btcst Pwr Hndl Reel Lh 7+1BB 6.4:1 14/230 Ci-364PLXa

Okuma Citrix 350 Btcst Pwr Hndl Reel Lh 7+1BB 6.4:1 14/230 (Discontinued)

  • Mfr # Ci-364PLXa
  • Zoro # G9779890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ci-364PLXa
Zoro #
G9779890
UPC #
739998141609
Country of Origin
Korea, Republic of

Description

Citrix 350-size Reels Feature: ALC - Rigid diecast aluminum frame and handle side plate; A6061-T6 machined aluminum, anodized V-shaped spool; Multi-disc Carbonite drag system; 7BB+1RB bearing drive system; Micro-click drag star for precise drag settings; External adjustable centrifugal cast control system; Quick-Set anti-reverse roller bearing; Graphite sideplates; Easy change palm side plate access port; Ergonomic handle design allows cranking closer to body; Zirconium line guide inserts for use with braided line; Backed by a 1-year warranty. Gear Ratio - 6.4:1. Weighs 11 oz. Line Retrieve - 31". 25 lb Max Drag. Mono Line Capacity - 12lb/250yd, 14lb/230yd, 20lb/150yd. Left Hand. With Power Handle. Ci-364PLXa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.