This item is Discontinued.

Okuma Okuma Cold Water Linecounter Reel 2+1BB 4.2:1 20lb/420yd LH CW-303DLX

Okuma Cold Water Linecounter Reel 2+1BB 4.2:1 20lb/420yd LH (Discontinued)

  • Mfr # CW-303DLX
  • Zoro # G9783713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-303DLX
Zoro #
G9783713
UPC #
739998119448
Country of Origin
China

Description

Lightweight corrosion resistant frame and sideplates. Multi-disc, Carbonite drag system. Aluminum handle arm with Ergo grip handle knobs. 2BB+1RB Stainless steel ball bearings. Quick-set anti-reverse roller bearing. Oversized machine cut brass XL drive and pinion gears. Self-lubricating gearing system, all models. Speed Lock pinion gear system, all models. Machined aluminum, 2-tone anodized spool. Dual anti-reverse system. (Mechanical and roller bearing) Mechanical line counter function measures in feet. CVT: Clear View Technology anti-fogging line counter. Aluminum ratcheting drag star for precision drag settings. Wide Mouth levelwind: Clearance for copper lines. Automatic ratcheting drag star for precision drag settings. Wide Mouth levelwind: Automatic trip spool engaging mechanism. MSS: Mechanical Stabilizing System for increased durability. DLX represent left hand crank line counter models. Coldwater Line counter reels are backed by a 1-year warranty. Quick-Set Anti-Reverse - This system allows for instant handle engagement and eliminates all handle back play commonly found in many reels. This is accomplished by using a corrosion-resistant stainless steel roller bearing that engages the reel in one direction for rock-solid hook sets. Okuma's Strike Zone linecounter system incorporates a mechanical counter that precisely measures line based on spool revolutions. These counters measure in feet and are calibrated at the factory to be most accurate with a full spool and monofilament lines. MSS - Strong, Stable, Smooth - Okuma's Mechanical Stabilizing System is a support system that ties the spool shaft, pinion gear, pinion gear bearing, drive shaft and main gear together with a single support system. While other reels on the market offer minimal or no gear stabilization, this patented Okuma design allows all of these critical parts to stay in precise alignment. Designed specifically to hold up to the demands of braided and wire line fishing, the MSS support system stabilizes the spool shaft at 3 key stress points to eliminate flex under pressure - which directly translates into a reel that is more durable, stronger and smoother than the competition. Wide Mouth Levelwind - This heavy-duty, stainless steel levelwind is Titanium coated and built to withstand the punishment of braided and wire lines. The guide has been designed with an increased opening to insure proper knot clearance when fishing with double lines. This wide space allows for Albright or similar connection knots, as well as swivels and copper line to pass through the guide easier and be wound directly on the spool. Self Lubricating Gear System - The self-lubricating gear system is a feature found on Okuma's higher-end star drag reels. The main gear on this system incorporates a heat-sensitive oil-impregnated brass bushing that is mounted in the center of the gear. This system releases oil if friction increases to keep the main gear and drive shaft running smoothly in all conditions. Okuma is the first company to adopt this technology which originated in the large machine industry where this function has been time tested for many years. XL Gearing - The XL gearing design found on both lever drag and star drag reels incorporates an oversized gear box that features an enlarged gearing system and enlarged drag system. The drag surface areas on this system are more than 50% larger than a standard gear-box design. For the gear system, the major advantage is that the gear teeth are substantially larger, allowing more strength and cranking power. Ergo Grip - The Ergo Grip handle knob is an extremely comfortable oversized handle-knob design for both speed and power. This soft-touch knob has been ergonomically designed to fit in the palm of your hand and will be found on certain Okuma lever drag reels, star drag reels and some spinning reel models. Gear Ratio - 4.2:1. Line Capacity - 15lb/510yd, 20lb/420yd, 25lb/310yd. Max Drag Pressure - 20 lbs. Left hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.