Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Okuma Okuma Cold Water Rod 2pc 8ft Cast Med CW-C-802M CW-C-802M

Okuma Cold Water Rod 2pc 8ft Cast Med CW-C-802M (Discontinued)

  • Mfr # CW-C-802M
  • Zoro # G9785910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-C-802M
Zoro #
G9785910
UPC #
739998218349
Country of Origin
China

Description

Cold Water Rods Feature: Lightweight yet extremely durable 24-ton carbon rod blanks; EVA fore and rear grips for comfort and durability; Low profile stainless steel guide frames and inserts; Cushioned stanless steel hooded reel seat; Durable non-skid, rubber gimbals on all models; Tip over butt ferrule connection for improved blank transition; Technique-specific rod designs; 2 piece blank construction; Backed by a limited lifetime warranty. Rod Power: Medium. Rod Taper: Medium/Medium Fast. Rod Length: 8'. Line Weight: 10-20 lbs. Number of Guides: 11 + tip. Rod Weighs: 9.2 oz. CW-C-802M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.