Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Okuma Okuma Tundra Spin Combo 8ftM Sz60 TU-802-60

Okuma Tundra Spin Combo 8ftM Sz60 (Discontinued)

  • Mfr # TU-802-60
  • Zoro # G9773055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TU-802-60
Zoro #
G9773055
UPC #
739998332649
Country of Origin
China

Dimensions

Maximum Rod Length
96 in

Details

Material
Fiberglass Frame, EVA Foam Handle, Ceramic Insert, Stainless Steel Hood, Graphite Spool, Aluminum Oxide Guide
Item
Fishing Rod & Reel Combo
Spool Material
Graphite
Guide Material
Aluminum Oxide
Rod Action
Medium
Line Capacity
630 ft / 20 lb, 1080 ft / 12 lb, 750 ft / 15 lb
Frame Material
Fiberglass
Handle Material
EVA Foam
Number of BB Bearings
1

Description

Glass fiber blank construction. Multi-disk felt drag washers. Durable aluminum oxide guide inserts. Comfortable EVA foam grips. Corrosion resistant graphite spool. Extra Smooth Ball Bearing Drive. White with black trim. Length: 8'0". 2 piece. Medium Action.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.