Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Okuma Rockaway Surf Rods Spinning 9' 2Pc Medium 1017Lbs 12112Oz RA-S-902M

Rockaway Surf Rods Spinning 9' 2Pc Medium 1017Lbs 12112Oz (Discontinued)

  • Mfr # RA-S-902M
  • Zoro # G207625126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-S-902M
Zoro #
G207625126
UPC #
739998223138
Country of Origin
China

Description

For a superior saltwater rod, the Okuma Rockaway Surf Spinning Rod utilizes the latest technology to provide you with power and durability This spinning rod is constructed of a 24ton and moderatetapered carbon blank that is extremely lightweight and responsive For improved balance, it utilizes tipoverbutt ferrule connection Its Sea Guide stainless steel guides with Zirconium inserts stand up to all challenges and minimizes line abrasions Outfitted with a tapered shrink tube grip, you can expect a nonslip surface on wet days The Rockaway Surf Spinning Rod is light enough for surf anglers to cast all day Features Extremely light weight and responsive 24ton carbon rod blanks UFRII Ultimate Flex Reinforcement rod tip technology Tip over butt ferrule connection for improved balance XQ series angled Sea Guide 316Stainless steel frames Zirconium inserts offer compatibility for both braid and mono Tapered shrink tube grips for nonslip surface and durability Rounded EVA butt cap for improved leverage while casting Specifications Water Type Saltwater Technique SurfSpinning Length 9'0 Fore grip Length 5 12 Rear grip Length 19 Number of Pieces 2 Power Medium Action Mod Fast Handle Type NA Line Rating 10 17 lbs Lure Rating 12 1 12 oz Guide Type Sea Guide stainless steel guides with Zirconium inserts Blank Material 24ton carbon rod blanks Handle Material EVA Number of Guides 5 Tip Weight 81 oz Okuma RAS902M 739998223138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.