This item is Discontinued.

Okuma Snakehead Junky Spinning Rod, Snake Specific Actions, Length 6'6, Line Wgt 1020Lb, Lure Wgt 1434 SJ-S-661MH

Snakehead Junky Spinning Rod, Snake Specific Actions, Length 6'6, Line Wgt 1020Lb, Lure Wgt 1434 (Discontinued)

  • Mfr # SJ-S-661MH
  • Zoro # G007651691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SJ-S-661MH
Zoro #
G007651691
UPC #
840083414536
Country of Origin
China

Description

Okuma Snakehead Junky rods are built with light and responsive 24ton carbon rod blanks and designed specifically for chasing Snakehead These rods feature Okumas UFR rod tip technology making them stronger and lighter than standard carbon rods This process blends unidirectional fiber over 24ton carbon in the extended tip section of the rod to increase lifting strength and power by as much as 400 This technology provides for the ultimate in strength without sacrificing sensitivity so that you can feel even the lightest of bites down deep The components on the Snakehead Junky rods are built for durability in the harsh environments that snakeheads are found They feature Sea Guide XOXQ 316stainless steel angled guide frames to reduce line twist These guides hold Zirconium inserts that offer compatibility for both braid and monofilament lines The rods also feature a tapered cork fore and rear grip with a rubber cork butt cap A precisionplaced stainless steel hook keeper comes standard on all models Okuma SJS661MH Snakehead Junky Spinning Rod, Snake Specific Actions, Length 6'6, line wgt 1020lb, lure wgt 1434oz, 1pc 840083414536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.