Ows 2 Wearable Stereo True Wireless In Ear Headphones, Silver

  • Mfr # EBOLA06XSLEN02

  • Zoro # G411782738


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Cable Length
1.75 in
Width
3.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBOLA06XSLEN02
Zoro #
G411782738
UPC #
6975878890401
Country of Origin
China

Dimensions

Cable Length
1.75 in
Width
3.17 in

Details

Color
SILVER
Material
Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.