Ows 2 Wearable Stereo True Wireless In Ear Headphones, White

  • Mfr # EBOLA06XWTEN02

  • Zoro # G211782730


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Cable Length
1.75 in
Width
3.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBOLA06XWTEN02
Zoro #
G211782730
UPC #
6975878890388
Country of Origin
China

Dimensions

Cable Length
1.75 in
Width
3.17 in

Details

Color
WHITE
Material
Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.