Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ows Pro True Wireless In Ear Headphones, Silver

  • Mfr # EBOLA07XSLEN01

  • Zoro # G011782725


product price: $204.56
/ea
Free Shipping & Returns

Key Features

Color
SILVER
Material
Plastic
Cable Length
1.95 in
Width
5.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBOLA07XSLEN01
Zoro #
G011782725
UPC #
6975878890913
Country of Origin
China

Dimensions

Cable Length
1.95 in
Width
5.39 in

Details

Color
SILVER
Material
Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.