Zoro Homepage

Ows Pro True Wireless In Ear Headphones, White

  • Mfr # EBOLA07XPDEN01

  • Zoro # G411782721


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Cable Length
1.96 in
Width
5.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBOLA07XPDEN01
Zoro #
G411782721
UPC #
6975878890883
Country of Origin
China

Dimensions

Cable Length
1.96 in
Width
5.40 in

Details

Color
WHITE
Material
Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.