This item is Discontinued.

Old English Furniture Clean and Polish, Dark Wood, 8oz 62338-75144

Furniture Clean and Polish, Dark Wood, 8oz (Discontinued)

  • Mfr # 62338-75144
  • Zoro # G4181795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62338-75144
Zoro #
G4181795
UPC #
062338080468
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Furniture Cleaner & Polish
Container Type
Bottle
Fragrance
Citrus
VOC Content
0%
Flash Point
199.4 Degrees F
For Use on Surfaces
Wood
Surfaces for Use On
Wood
Product Label
Furniture Cleaner & Polish

Description

Furniture Cleaner & Polish, Container Size 8 oz, Container Type Bottle, Fragrance Citrus, Surfaces for Use On Wood, VOC Content 0 Percent, Flash Point 199.4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.