This item is Discontinued.

Old English® Furniture Scratch Cover, For Light Wood, 8 oz Bottle, PK6 62338-75462

Furniture Scratch Cover, For Light Wood, 8 oz Bottle, PK6 (Discontinued)

  • Mfr # 62338-75462
  • Zoro # G4181801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-75462
Zoro #
G4181801
UPC #
62338754628
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Furniture Cleaner and Polish
Container Type
Bottle
Fragrance
Unscented
VOC Content
None
Removes
Scratches
Net Weight
3.314 lb
For Use On
Wood
Material
Wood
Application
Furniture Scratch Cover
Effective to Remove
Scratches
Primary Chemical
C13-14 Alkane
Cleaner Chemical Product Grouping
C13-14 Alkane
Cleaner Form
Liquid

Description

The polish hides unsightly nicks and scratches—restoring the look of your wood furniture and bringing out wood's natural beauty. It is available in two colors to seamlessly match the color of your wood. For dark woods like mahogany and cherry use Scratch Cover for Dark Woods. For medium to light woods like pine and oak use Scratch Cover for Light Woods.


  • Restores the look for your wood furniture.
  • Masks unsightly nicks and scratches.
  • Use dark woods scratch cover for dark woods like mahogany and cherry.
  • Use light woods scratch cover for lighter woods like oak and maple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.