Furniture Polish, Fresh Lemon Scent, 12.5 oz Aerosol Spray, PK12

  • Mfr # 62338-74035

  • Zoro # G4563361


product price:  $71.39
/pk 12, $5.95/ea

Key Features

Size
12.5 oz
Container Type
Aerosol Spray Can
Fragrance
Lemon
Net Weight
12.5 oz
For Use On
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-74035
Zoro #
G4563361
UPC #
062338740355
Country of Origin
Canada

Dimensions

Size
12.5 oz
Container Size
12.5 oz

Details

Item
Furniture Polish
Container Type
Aerosol Spray Can
Fragrance
Lemon
Net Weight
12.5 oz
For Use On
Wood
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California
VOC Content
0%
Flash Point
32 Degrees F
Product Label
Furniture Polish
Biodegradable
No
Surfaces for Use On
Vinyl, Wood
Cleaner Form
Liquid
Application
Furniture
Material
Wood
Primary Chemical
Distillates (petroleum);light hydrotreated
Effective to Remove
Dust
Cleaner Chemical Product Grouping
Distillates (petroleum);light hydrotreated

Description

Clean, dust, and shine wood throughout your space, all with one product: OLD ENGLISH Wood Protector and Cleaner. The Protective ShieldTM Formula helps protect against watermarks and stains, including wax candles and crayons. Bring out wood's natural beauty to enhance the guest experience when used on cabinets, furniture, and wood paneling. This versatile solution also helps shine marble, leather, granite, plastic, and quartz-sealed surfaces. The non-greasy, no-residue formula gives cleaning crews a way to clean, dust, and move on to their next area without having to rinse or wait for it to start working.


  • Enhance your commercial space by cleaning, dusting, and shining wood, all with one versatile product.
  • Bring out the brilliance of wood across a range of industries and settings, including offices, education, retail, and hospitality.
  • Shine finished, sealed surfaces, including wood, marble, leather, granite, stainless steel, plastic, laminate, and quartz.
  • Dust and shine wood quickly with a formula you can spray easily and wipe away promptly.
  • Clean up wood surfaces and leave behind a pleasant scent.
  • Uphold sustainability goals with a product you can recycle when empty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.