This item is Discontinued.

Old English® Furniture Polish, Almond Scent, 12.5 oz Aerosol Spray, PK12 62338-77677

Furniture Polish, Almond Scent, 12.5 oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 62338-77677
  • Zoro # G1439981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-77677
Zoro #
G1439981
UPC #
10062338776771
Country of Origin
Canada

Dimensions

Size
12.5 oz

Details

Container Type
Aerosol Spray
Fragrance
Almond
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California
For Use On
Wood
Capacity
12.5 oz
Primary Chemical
Petroleum Gases; Distillates
Contains
Petroleum Gases; Distillates
Cleaner Chemical Product Grouping
Petroleum Gases; Distillates
Effective to Remove
Dirt;Dust;Fingerprints;Grease;Smudges
Application
Furniture
Material
Wood
Cleaner Form
Liquid
Net Weight
13.300 lb

Description

A smart choice when it comes to quickly and easily rendering your wood furniture dust-free. Provides superior protection of wood finishes. Cleans, shines and conditions without leaving a waxy buildup. Helps prevent drying and cracking. Finish resists dust and fingerprints. Enjoy a layer of protection from liquid drips, fingerprints, food glops and other everyday stains. In just seconds, as you spray and wipe, you'll achieve a beautiful wood finish and a clean, appealing scent.


  • •For superior protection of wood finishes.
  • •Cleans, shines, and conditions without leaving a waxy buildup.
  • •Helps prevent drying and cracking.
  • •Finish resists dust and fingerprints.
  • •Fresh fragrance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.