Furniture Scratch Cover, For Dark Woods, 8 oz Bottle, PK6

  • Mfr # 62338-75144

  • Zoro # G1440027


product price:  $44.49
/pk 6, $7.42/ea

Key Features

Size
8 oz
Container Type
Bottle
Fragrance
Citrus
Contains
C13-14 Alkane
Application
Furniture Scratch Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-75144
Zoro #
G1440027
UPC #
62338751443
Country of Origin
United States

Dimensions

Size
8 oz

Details

Container Type
Bottle
Fragrance
Citrus
Contains
C13-14 Alkane
Application
Furniture Scratch Cover
Cleaner Chemical Product Grouping
C13-14 Alkane
Effective to Remove
Scratches
Primary Chemical
C13-14 Alkane
Includes
Includes six 8 oz bottles
Capacity
8 oz
Removes
Scratches
For Use On
Wood
Cleaner Form
Liquid
Material
Wood
Net Weight
3.5 lb

Description

OLD ENGLISH® Furniture Scratch Cover, For Dark Woods, 8oz Bottle, 6/Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.