Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Old Forge Carbon Scraper Set, Steel, Blk Oxid, 4 pcs. 7365

Carbon Scraper Set, Steel, Blk Oxid, 4 pcs. (Discontinued)

  • Mfr # 7365
  • Zoro # G9558416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7365
Zoro #
G9558416
UPC #
762869480002
Country of Origin
China

Details

Item
Carbon Scraper Set,Steel,Blk Oxid,4 pcs.
Blade Material
Steel Alloy
Handle Material
Plastic
Includes
Handle
Number of Pieces
4
Features
Durable black oxide finish;Durable plastic handles
Product Type
Carbon Scraper Set,Steel,Blk Oxid,4 pcs.

Description

Carbon Scraper Set,Steel,Blk Oxid,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.