Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Old Forge Scraper, Black Oxide, 5/8" 7243

Scraper, Black Oxide, 5/8" (Discontinued)

  • Mfr # 7243
  • Zoro # G9558337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7243
Zoro #
G9558337
UPC #
703382072435
Country of Origin
China

Dimensions

Blade Width
5/8"

Details

Item
Scraper,Black Oxide,5/8"
Blade Material
Steel Alloy
Handle Material
Polymer
Includes
Handle
Number of Pieces
1
Application
Designed to clean gaskets from oil pan surfaces for engines and transmissions
Features
Durable black oxide finish;Durable polymer handles
Product Type
Scraper,Black Oxide,5/8"

Description

Scraper,Black Oxide,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.