Zoro Homepage

Old Masters 61004 Dark Walnut Fast Dry Wood Stain - 1 Quart

  • Mfr # 161675

  • Zoro # G204167841


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161675
Zoro #
G204167841
UPC #
86348610040
Country of Origin
China

Description

Features
  • A high-caliber alkyd stain designed for the professional craftsman who values speed, versatility and performance.
  • This stain's heavy consistency provides ease of application and achieves warm, rich colors in one coat.
  • It's formulation allows the color to flow easily onto the surface and penetrate deep into the wood's natural grain.
  • Within minutes of the stain's application, you can apply virtually any finish.
  • Ideal on all interior wood surfaces, such as cabinets, doors, furniture, floors and woodwork.
  • Color - Dark walnut.
  • Capacity - 1 quart.
  • Based liquid - Oil.
  • Each weight - 2.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.