Zoro Homepage
This item is Discontinued.
Old Masters Old Masters 92701 Brushing Lacquer Gloss - 1 gal - Pack of 2 92701

Old Masters 92701 Brushing Lacquer Gloss - 1 gal - Pack of 2 (Discontinued)

  • Mfr # 92701
  • Zoro # G204002364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92701
Zoro #
G204002364
UPC #
86348927018
Country of Origin
China

Description

This is crystal clear, fast drying and self-leveling interior lacquer that provides a durable finish resistant to water and alcohol. It is easily repaired and recoated without removing the old finish. Fast drying, this formula allows multiple coats and one day finishing. Ideal for use on cabinets, furniture, woodwork and trim, and antiques. It is recommended for use on interior wood, metal and fiberglass surfaces. It can be used on unfinished wood surfaces or previously finished surfaces that have been properly prepared. It can also be used over stained surfaces that have been thoroughly dried.

Features
  • Brushing Lacquer Gloss - 1 gal
  • Pack of 2
Specifications
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.