Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old Masters Semi-Transparent Cedar Oil-Based Alkyd Gel Stain 1 qt

  • Mfr # 81304

  • Zoro # G806602085


product price: $31.99
/ea
Sold in multiples of 4 for $127.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81304
Zoro #
G806602085
UPC #
086348813045
Country of Origin
China

Description

Old Masters Gel Stain is a highly pigmented, oil-based stain designed to achieve intense colors on interior surfaces. Gel Stain is designed for application on wood, plastic, fiberglass and other composition surfaces. Its thick formula allows for easy application and superior color control, necessary to achieve a rich and uniform color on most surfaces in a single application. Ideal for difficult to stain woods such as pine, poplar, maple, plywood and veneers, as well as non-porous surfaces including primed metal, composition, interior and exterior fiberglass doors and plastic moldings. Gel Stain comes in 23 factory mixed colors and can also be intermixed to achieve custom colors. For the exterior side of front entry doors (wood or fiberglass) please use an exterior clear finish to topcoat.


  • • Tintable with universal colorants
  • • Clean up with mineral spirits or paint thinner
  • • Great for hard to stain wood
  • • Stain application varies based on surface material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.