Zoro Homepage

4.5l 1930 Blower LeMans Car Model - Multicolor

  • Mfr # AJ082

  • Zoro # G015962727


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ082
Zoro #
G015962727
UPC #
640901137414
Country of Origin
China

Description

The Bentley 4.5 Litre is a British race car built by Bentley Motors. This car was made to compete in the 24-hours of Le Mans. The 24 Hours of Le Mans is a 24-hour race around the Circuit de la Sarthe. This is the oldest active 24-hour endurance race. The race is held annually in Le Mans France. During the 24 Hours of Le Mans in 1924 Bentley Motors won with there Bentley 3 Litre. They won again with the same Bentley 3 Litre in 1927. In 1928 Bentley Motors won once more but this time they used the 3 Litre's successor the Bentley 4.5 Litre. They won the next two races 1929-1930 using the Bentley Speed Six the successor from the 4.5 Litre. Our model is the Bentley Blower. Features -The blower bentley is the model from the bentley 4.5 litre -The blower bentley 4 engine as the bentley 4.5 litre except it is supercharged it has its top off and right-hand drive just like the real car -We have details from the supercharger sitting on the front of the car to the straps that hold the hood down Specifications - Color: Multicolor - Capacity: 4.5l - Dimension: 5in H x 5in W x 13.5in L - Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.