AJ096 1957 Ford Country Squire Station Wagon; Red

  • Mfr # AJ096
  • Zoro # G504153827
product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AJ096
Zoro #
G504153827
UPC #
640901138084
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

Travel back in time with this blue classic 1957 Ford Country Squire model. The best ing American made wagon of its time. It is made of tin and has a scale of 1:17. It features many intricate details such as fenders, wheels, front bumper, grills, license plate, roof rack, and a pair of surfboards. A perfect gift to display in your home or office! 100% tin frame Metal wheels Wheels roll Includes seats, steering wheel, and small details on the dash Exterior details such as the surfboards are securely welded on Ford is a trademark of Ford Motor Company.

Specifications
  • Style: Vintage
  • Material: Wood
  • Color: Red
  • Dimensions: 12.0 In. X 5.0 In. X 5.0 In.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews