Classic Wood Tabletop Labyrinth Maze Game
- Mfr # 819664UXD
- Zoro # G701706970
product price:Â
$
16.39
/ea
Key Features
Weight
1.76
Width
9.25
Height
2.75
Length
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 819664UXD
- Zoro #
- G701706970
- UPC #
- 194189602985
- Country of Origin
- China
Dimensions
- Width
- 9.25
- Height
- 2.75
- Length
- 11
Details
- Weight
- 1.76
Description
The Toy Time Labyrinth Game Set is a fun and engaging game of strategy and coordination that the whole family can enjoy! This classic set comes with a wooden game board with 2 knobs on the side to tilt the board, and 2 steel marbles. This vintage style game is sure to make an excellent addition to your family game night! Recommended for ages 3 and up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.