Zoro Homepage

Chris Craft Runabout

  • Mfr # B033

  • Zoro # G615961946


product price: $810.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B033
Zoro #
G615961946
UPC #
616983879153
Country of Origin
China

Description

Our Chris Craft Runabout model was handcrafted from mahogany & western red cedar.The hull was constructed using plank on frame method.Each strip of exotic wood was carefully joined together.This model was completely hand built to spec by skillful and creative master craftsmen.You will be amazed at how real it looks.On the ship you will find a variety of beautiful handcrafted brass fittings such as: front windshield frame ring gauges steering wheel horns lights propeller flag pole and many more.The leather seatings were carefully stitched like real.This model comes with a detachable wooden stand and is ready for display.History: The Chris Craft logo is associated with both superior speed and craftsmanship.Founded by Christopher Columbus Smith around the 1920s Chris Craft Co.still stands as a leader in producing high-powered luxurious leisure boats.These pleasingly varnished mahogany masterpieces are well known and easily identified by antique boat enthusiasts.The success of the Christ Craft vessels was perpetuated by Smith s flourishing racing career.The quality of his models was tested through competitive speedboat racing and the Christ Craft superiority rang true as the boats consistently proved victorious.During the era of prohibition speedboat racing was embraced by gamblers industrialists and mobsters.These men readily financed the high-powered designs of craftsman such as Christopher Columbus Smith John L.Hacker and George Crouch.As Smith s boats started to receive awards such as the coveted Gold Cup of the American Power Boat Association the Chris Craft name started to become a star among nautical enthusiasts.He continued to thrive in the speedboat competitions and his string of victories further accelerated the explosion of his company s success.His standard 26 foot runabout was powered with a Hall-Scott four-cylinder 100 HP engine along with electric lighting reverse gear and water-cooled exhaust.In 1921 the two available models one with a painted finish on mahogany and another with a full mahogany hull retailed for $3 950 and $4 450 respectively.As the years progressed so did the quality of the Chris Craft Runabout.In 1926 the Smiths displayed their first boat at the 1926 National Motor Boat Show in New York New York.Their publicity fostered great appeal as they were considered as the world s fastest boats.The 1926 models featured easy to operate controls unparalleled safety and comfort with the most luxurious ride.These

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.