Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old Modern Handicrafts AJ113 Hardcore 67 Chopper Motorcycle Metal Handmade

  • Mfr # AJ113

  • Zoro # G003776954


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ113
Zoro #
G003776954
UPC #
640901138237
Country of Origin
China

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

A chopper is a type of motorcycle that emerged in California in the late 1950s. The chopper is perhaps the most extreme of all styles, often using radically modified steering angles and lengthened forks for a stretched-out appearance. Our Hardcore 67 Chopper Motorcycle model is distinctively handmade out of tin and painted in black. It features many intricate details such as spoke wheels, handlebars, frame, engine, headlights, fuel tank, seat, rear fender, pedals, and much more. This model will make a perfect gift for any biker or rider enthusiasts!

Specifications
  • Style: Vintage
  • Material: Wood
  • Color: Multi
  • Dimensions: 12.5 In. X 5.25 In. X 8.0 In.
  • Weight: 2.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.