This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts K207R Bottom Thuyen Ba La Tam Ban Small South East Asia Sampan Boat; Red K207R

This item is Discontinued.

Old Modern Handicrafts

Old Modern Handicrafts K207R Bottom Thuyen Ba La Tam Ban Small South East Asia Sampan Boat; Red (Discontinued)

Mfr # K207R
Zoro # G904153922
UPC # 640901138657
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K207R
Zoro #
G904153922
UPC #
640901138657
Country of Origin
China

Description

A sampan (thuyen tam ban or thuyen ba la) is a relatively flat-bottomed Vietnamese / Chinese/ South East Asia wooden boat. Some sampans include a small shelter on board and may be used as a permanent habitation on inland waters. Sampans are generally used for transportation in coastal areas or rivers and are often used as traditional fishing boats. Sampan literally means three boards. Today, sampan may be made with more than 3 boards. This version has 7 small Merawan wood boards, a local yellow Oak hard wood, put together around a skeleton wood frame. Its then smoothly sanded and painted in teal color. A coat of vanish was finally added for extra protection. This type of boats is still used by many people in South East Asia such as Vietnam, Cambodia, Indonesia, Malaysia, and China... Features: Made of star wood (Merawan hard wood), a local fine wood that is similar to golden Oak. Dimension : 127"L x 36.25"W x 22"H inches Weight: 113.5 lbs Capacity: 2 people Come with two seating areas, wood floor, and a paddle Red color Also in teal (Item K207)

Specifications
  • Material: Wood
  • Color: Multi
  • Dimensions: 127.0 In. L X 36.25 In. W X 22.0 In. H
  • Country of Origin: Vietnam
  • Weight: 150 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.