This item is Discontinued.

Old Modern Handicrafts Old Modern Handicrafts P033 Display Case for Midsize Tall Ship - Clear - 36 x 13 x 31.5 in. P033

Old Modern Handicrafts P033 Display Case for Midsize Tall Ship - Clear - 36 x 13 x 31.5 in. (Discontinued)

  • Mfr # P033
  • Zoro # G104042989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P033
Zoro #
G104042989
UPC #
640901135977
Country of Origin
China

Description

This beautiful display case was made out of hard wood and left unpainted to show case the beautiful natural wood color. It has distinctive design that add elegance and beauty when displayed in your home or office. It is used to display all tall ship 30 inches expert levels such as HMS Victory 30 L and USS Constitution 30L. This case is very effective when it comes to preventing dust particles as well as keeping your valuable tall ship looking new and protected at all time.

Features
  • It is a must have for model ship enthusiasts or passionate collectors
  • This display case is fully assembled
Specifications
  • Color: Clear
  • Finish: Natural Wood
  • Inside Dimension: 32.5" L x 12" W x 29" H
  • Dimension: 36" L x 13" W x 31.5" H
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.