Shop OLD SMOKEY
Create Account
16063111003 Electric Smoker
- Mfr # 16063111003
- Zoro # G803720591
product price:Â
$
339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16063111003
- Zoro #
- G803720591
- UPC #
- -
- Country of Origin
- China
Description
With the Old Smokey Electric Smoker, no water is needed - the sealed lid of this electric smoker captures the meats juices that add a great taste. Flat-top design provides constant, even basting for more flavorful food. Comes with two cooking racks, drip pan, smoking chips and carrying handles. Made of corrosion-resistant aluminized steel with an electric heating element and adjustable heat control.
Dimensions: 16" D x 29" H
Material Type: Aluminized steel
Watts: 1,250
Power Supply: Electric
Volts: 120
Closure Type: Lid closure
Made in the USA
Easy to assemble
Adjustable heat control
Two cooking racks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.