BT-1 2 in. Temperature Gauge - Old Smokey

  • Mfr # 8405631
  • Zoro # G804107865
product price: 
$
33.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8405631
Zoro #
G804107865
UPC #
16063661409
Country of Origin
China

Description

Features
  • Temperature Gauge
  • Finish: Brushed
  • Color: Metallic
  • Assembled height: 2.5"
  • Assembled depth: 2"
  • Heavy duty stainless steel construction. Works on any grill or smoker
  • Easy to install; just drill a 3/8" hole and secure with the included washer and locking nut
  • It has a 2" dial and reads from 100 degree F to 475 degree F temperature range
  • Range indications for smoking and barbecuing or grilling
Specifications
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews