Zoro Homepage

Glazed Pizza Stone with Handles, Gray, 13 In.

  • Mfr # GPS13H-G

  • Zoro # G415577347


product price: $49.49
/ea

Key Features

Utensil Color
Black
Includes
Pizza Stone, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS13H-G
Zoro #
G415577347
UPC #
048002000017
Country of Origin
China

Details

Item
Pizza Pans & Stones
Utensil Color
Black
Includes
Pizza Stone, Manual

Description

Old Stone Pizza Kitchen is a leading pizza stone manufacturer, known for producing some of the best gourmet pizza products on the market. Start making restaurant-quality pizzas, breads, pastries, and even vegetables in the comfort of your own home with the Old Stone 13" Round Pizza Stone. Heat-resistant up to 1,100DegF, this pizza stone is ideal for use in residential ovens, pizza ovens, and grills. Crafted from cordierite, this pizza stone is durable and has excellent thermal properties that prevent cracking, ensuring that it will last you for years to come. The glazed surface does not absorb fats and oils like traditional pizza stones, making for easy cleanup and eliminates the need to use parchment paper when cooking items with a higher fat content like cookies and pastries. The built-in handles allow the stone to be carried and easily maneuvered; a huge bonus when dealing with the heat of an oven or grill. Plus, this baking stone absorbs heat and transfers it evenly, ensuring that your bakes are crispy and delicious every time.


  • Made from durable cordierite that can withstand heat up to 1,100°F
  • For use in residential ovens, pizza ovens, and grills
  • Glazed surface is easier to clean and does not absorb fat and oil like a traditional pizza stone
  • Handles allow for easy handling
  • absorbs heat and transfers it evenly for even baking
  • Excellent thermal properties prevent cracking
  • Versatile stone can be used to bake bread, pastries, and vegetables
  • Includes manual
  • 13-In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.