Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.89 x 3.7 in. Lockback Clip Wood Handle Folder Knife, Satin

  • Mfr # 31OTCP

  • Zoro # G615818530


product price: $51.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31OTCP
Zoro #
G615818530
UPC #
44356229869
Country of Origin
China

Description

This old timer medium lockback knife features textured wood handle scales and a 2.89 Blade with a satin finish. The medium lockback offers a solid edc design built to tackle any daily cutting chore. It has a textured wood handle with brass pins and liners and nickle silver bolsters. The blade opens with dual thumb studs and locks up solid with a lockback mechanism. Item includes a stainless steel pocket clip for comfortable everyday carry. Specifications - Blade Material: 7cr17mov Stainless Steel - Blade Style: Drop Point - Blade Grind: Hollow - Finish: Satin - Edge Type: Plain - Handle Material: Wood - Size: 2.89 x 3.7 - Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.