Zoro Homepage
This item is Discontinued.
Old Timer Old Timer Copperhead Fixed 3.71 in Blade Rubber Handle 2141OT

Old Timer Copperhead Fixed 3.71 in Blade Rubber Handle (Discontinued)

  • Mfr # 2141OT
  • Zoro # G9733919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141OT
Zoro #
G9733919
UPC #
44356223003
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
Old Timer Copperhead Full Tang Fixed Blade has a Ti-Nitride coated 7Cr17MoV high carbon stainless steel drop point blade. Snake skin rubber handle has thumb ramp jimping. The finger guard protects your hands. Also, comes with a lanyard hole and a nylon belt sheath for easy transporting. Blade measures 3.71", handle length 4.4" and overall length 8.10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.