Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Old Timer Old Timer Senior Multi-Blades 3.25 in Blade Polymer Handle 8OTB

Old Timer Senior Multi-Blades 3.25 in Blade Polymer Handle (Discontinued)

  • Mfr # 8OTB
  • Zoro # G9830421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8OTB
Zoro #
G9830421
UPC #
44356222853
Country of Origin
China

Description

Warning: You must be 18 years of age or older to purchase a knife.
Old Timer Genuine Bone Senior Folding Pocket Knife has a mirror polished 9Cr18MoV high carbon stainless steel clip point blade, sheepsfoot blade and spey blade with nail pulls. Old Timer sawcut bone handles with nickel silver bolsters, brass pins, and heat treated back springs. Blade measures 2.96", handle length 3.92" and overall length 6.87".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.